This item is Discontinued.

Inteled InteLED 783LEDSTR-ALU-4K Signature 1 Light Track Light in Aluminum 783LEDSTR-ALU/4K

InteLED 783LEDSTR-ALU-4K Signature 1 Light Track Light in Aluminum (Discontinued)

  • Mfr # 783LEDSTR-ALU/4K
  • Zoro # G603877112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783LEDSTR-ALU/4K
Zoro #
G603877112
UPC #
641594187366
Country of Origin
China

Description

Features
  • Collection - Signature
  • Category - Track Lighting
  • Finish - Aluminum
  • Material - Aluminum
  • Bulbs Included - No
  • Bulb Category - LED
  • Primary Bulb(s) - 1 x 18 watts Module
  • Color Temperature - 4000k
  • Total Lumens - 1610
  • Voltage - 120
Specification
  • Length - 47.36 in.
  • Width - 0.86 in.
  • Height - 1.38 in.
  • Shade Material - Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.