Zoro Homepage

9300 Series Converter - 60 Amp

  • Mfr # PD9360V

  • Zoro # G815810532


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
10.63 in
Material
Aluminum
Color
Silver
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD9360V
Zoro #
G815810532
UPC #
675566936010
Country of Origin
United States

Dimensions

Depth (In.)
10.63 in
Length
14 in

Details

Material
Aluminum
Color
Silver

Description

The Progressive Dynamics PD9360V Series converter is the newest advancement in RV charging and offers features not standard in RV converter/chargers. This 60 amp deck mount converter/charger offers the ability to charge common battery types without having to replace your converter. A simple procedure allows you to select between: Flooded Lead Acid FLA, Absorbed Glass MaterialAGM, Lithium Iron Phosphate LiFePO4, or you can select a fixed output of 13.6 VDC. Your selection is stored in memory, guarantying the correct charging profile every time you power up. Simply press and hold the MODE BUTTON for at least 3 seconds until the LED changed color. Continue to depress button until the desire battery type is selected.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.