Zoro Homepage

Pure Sine Power Inverter - 1000 Watt

  • Mfr # PD1610A

  • Zoro # G315810650


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
14.12 in
Length
17.75 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD1610A
Zoro #
G315810650
UPC #
675566161009
Country of Origin
United States

Dimensions

Depth (In.)
14.12 in
Length
17.75 in

Details

Material
Aluminum
Color
Silver

Description

Progressive Dynamics Inc.'s 1,000 watt, 12V inverter no cord, with built-in transfer switch, changes DC output from your RV batteries into AC power and sends it to the electrical system. Pure Sine wave technology, it creates clean power with minimal interference, making it safe, efficient, and perfect for sensitive electronics. The inverter can generate 2,000 starting watts and 1,000 running watts. Great fit for appliances and electronics. The integrated transfer switch will automatically change from inverter to shore power when available and visa versa.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.