
Intelligent Design ID20-1475 Printed Sheet Set - Blush & Gold; Full Size (Discontinued)
- Mfr # ID20-1475
- Zoro # G603907413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ID20-1475
Zoro #
G603907413
UPC #
86569041203
Country of Origin
China
Description
Add a touch of glam to your bedroom with the intelligent design metallic dot printed sheet set. A metallic ikat-style dot print is brilliantly displayed on the soft-hued fabric for a stunning modern look. Made from ultra-soft microfiber, this printed sheet set provides exceptional comfort and a contemporary style to update your bedroom decor.
Specifications- Color: Blush & Gold
- Pattern: Printed
- Size: Full Size
- Weight: 4.69 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.