Intelligent Design ID40-1406 50 x 84 in. Khloe Total Blackout Metallic Printed Window Panel; Blush

  • Mfr # ID40-1406

  • Zoro # G003862398


product price: $90.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID40-1406
Zoro #
G003862398
UPC #
86569007674
Country of Origin
China

Description

Freshen up your space with the enchanting style of Intelligent Design Raina Window Panel. The stunning panel flaunts a geometric, metallic gold print against a light blush ground for a fun and eye-catching look! Finished with a heavy 3 pass foamback liner, this panel is 100% total blackout providing energy efficiency and added privacy. Grommet top makes this panel easy to hang, open, and close through the day. Machine washable for easy care, complete the collection with coordinating bedding and shower curtain.

Specifications
  • Color: Blush
  • Size: 50x84"
  • Collection: Khloe
  • Weight: 3.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.