Zoro Homepage

Intelligent Design ID40-556 100 Percent Polyester Microfiber Chevron Printed Panel Pair - Aqua

  • Mfr # ID40-556

  • Zoro # G003915780


product price: $57.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID40-556
Zoro #
G003915780
UPC #
675716696924
Country of Origin
China

Description

Our Chevron Printed Panel Pair is the perfect update for some fun color and print. Top of the panel features solid bright yellow for a refreshing pop of color- combined with a grey and white chevron duo for a modern update. The panel is finished with foamback lining for room darkening features- added privacy- and energy saving abilities. Grommet top detail makes it easier to hang- open- and close panels throughout the day. Fits up to 1.25 in. diameter rod.

Feature
  • Pattern Name - Alex
  • Size - 63 in. Panel
  • Size Description - 2 Window Curtains - 42 x 63 in.
  • Primary Color - Aqua
  • Material - 100 Percent polyester micro fiber 75gsm printing with 2 pass foam backing- Grommet Top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.