This item is Discontinued.

Intelligent Design Intelligent Design ID70-1373 72 x 72 in. Liv Printed Shower Curtain; Grey & Silver ID70-1373

Intelligent Design ID70-1373 72 x 72 in. Liv Printed Shower Curtain; Grey & Silver (Discontinued)

  • Mfr # ID70-1373
  • Zoro # G304125802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ID70-1373
Zoro #
G304125802
UPC #
86569000972
Country of Origin
China

Description

Bring some shimmer and shine to your bathroom with our Intelligent Design Zoey shower curtain. Made from ultra-soft microfiber, this grey shower curtain flaunts an ombre silver triangle pattern for a bold and modern update. Machine washable for easy care. Complete the collection with coordinating bedding.

Specifications
  • Color: Grey/Silver
  • Size: 72x72"
  • Collection: Liv
  • Weight: 1.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.