Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions 10/100 5 Port SwitchDeskMetal 523301

10/100 5 Port SwitchDeskMetal (Discontinued)

  • Mfr # 523301
  • Zoro # G409916770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523301
Zoro #
G409916770
UPC #
766623523301
Country of Origin
India

Description

5-Port Fast Ethernet Layer 2 Unmanaged Office SwitchThe Intellinet Network Solutions 5-Port Fast Ethernet Office Switch is perfect for the small and medium-size business looking for a durable switch that is reliable and easy to install. The metal case is more durable than a plastic enclosure, and is very appropriate for locations with potentially harsh environments, such as a warehouse, factory or wiring closet. Five Fast Ethernet auto-sensing ports automatically detect optimal network speeds- Supports any combination of 10 Mbps or 100 Mbps network devices- Green Ethernet power-saving technology deactivates unused ports and adjusts power levels based on the cable length- All RJ-45 ports with Auto-MDIX auto uplink support- Supports NWAY auto-negotiation- Store and forward switching architecture- Full/half duplex operation- IEEE 802.3x flow control for full duplex- Zero packet loss back-pressure flow control for half duplex- Packet filtering/forwarding rates: 148.800 pps 100 Mbps, 14.880 pps 10 Mbps- Supports 1024 MAC address entries Desktop Total Ports: 5 Number PoE Ports: None Fast Ethernet Ports: 5 RJ45 Packet Buffer Size: 48kBytes IEEE Protocols: 802.3, 802.3u, 802.3x, 802.3az

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.