
10/100 8 Port Switch, Desk, Metal (Discontinued)
- Mfr # 523318
- Zoro # G209916765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523318
Zoro #
G209916765
UPC #
766623523318
Country of Origin
India
Description
8-Port Fast Ethernet Unmanaged Layer 2 Switch- The Intellinet Network Solutions 8-Port Fast Ethernet Office Switch is perfect for the small and medium-size business looking for a durable switch that is reliable and easy to install. The metal case is more durable than a plastic enclosure, and is very appropriate for locations with potentially harsh environments, such as a warehouse, factory or wiring closet. - Eight 10/100 auto sensing ports - automatically detect optimal network speeds- Supports any combination of 10 Mbps or 100 Mbps network devices- Green Ethernet power-saving technology deactivates unused ports and adjusts power levels based on the cable length- All RJ45 ports with Auto-MDIX auto uplink support- Supports NWay auto-negotiation- Store and forward switching architecture- Full/half duplex operation- IEEE 802.3x flow control for full duplex- Zero packet loss backpressure flow control for half duplex- Packet filtering/forwarding rates: 148.800 pps 100 Mbps, 14.880 pps 10 Mbps- Supports 1024 MAC address entries- Desktop - Total Ports: 8 - Number PoE Ports: None - Fast Ethernet Ports: 8 RJ45 - Packet Buffer Size: 96kBytes - IEEE Protocols: 802.3, 802.3u, 802.3x, 802.3az
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.