
16 Port Gigabit POE+ Switch (Discontinued)
- Mfr # 560993
- Zoro # G409916794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560993
Zoro #
G409916794
UPC #
766623560993
Country of Origin
India
Dimensions
Height
1.7 in
Width
17.4 in
Depth
8.2 in
Description
16 Port Gigabit Ethernet PoE Rackmount Switch- Designed to pass both data and electrical power to a number of PoE compatible devices including wireless access points, VoIP phones, IP cameras via standard Cat5e or Cat6 network cables- Supports IEEE 802.3at protocol and is designed to inject up to 30 watts of power per port total PoE budget is 220 watts- 10/100/1000 auto-sensing ports automatically detect optimal network speeds- 802.3at/af-compliant RJ45 PoE/PoE+ output ports- Store and forward switching architecture- Supports up to 8102 MAC address entries- 256 kBytes buffer memory- Internal fan delivers quiet and efficient cooling- Includes 19In. rackmount brackets- Total Ports: 16- PoE Ports: 16 RJ45 PoE/PoE+- Backplane speed: 32 Gbps- Protocols: 802.3, 802.3ab, 802.3af, 802.3at, 802.3u, 802.3x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.