Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions 5port Gigabit swtich with 68 watts 561082

5port Gigabit swtich with 68 watts (Discontinued)

  • Mfr # 561082
  • Zoro # G909916805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561082
Zoro #
G909916805
UPC #
766623561082
Country of Origin
India

Description

Receives power from a PoE injector or PoE switch and provides power to up to four PoE network devices- Save time and money by delivering data and power via existing network cables- 10/100/1000 auto-sensing ports automatically detect optimal network speeds- IEEE 802.3at/af-compliant RJ45 PoE/PoE+ output ports- Green Ethernet power-saving technology deactivates unused ports and adjusts power levels based on the cable length- Can be powered via PoE or the included AC power adapter- Total power budget of 68 watts when using AC power- Total power budget of 26 watts when powered via PD input port- Supports IEEE 802.3at and IEEE 802.3af-compliant PoE devices wireless access points, VoIP phones, IP cameras- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection- All RJ45 ports with Auto-MDIX auto uplink support- Store and forward switching architecture- IEEE 802.3x flow control for full duplex- Supports up to 2048 MAC address entries- 256 kBytes buffer memory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.