Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions 8 Port Managed Gigabit PoE+ 140watt 561167

8 Port Managed Gigabit PoE+ 140watt (Discontinued)

  • Mfr # 561167
  • Zoro # G109916759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561167
Zoro #
G109916759
UPC #
766623561167
Country of Origin
India

Description

Provides power and data connection for up to eight PoE network devices- Save time and money by delivering data and power via existing network cables- For use on desktop or mounted in standard 19In. rack- 10/100/1000 auto-sensing ports automatically detect optimal network speeds- Two small form-factor pluggable GBIC module slots SFP- IEEE 802.3at/af-compliant RJ45 PoE/PoE+ output ports- Power output up to 30 watts per port - PoE power budget of 140 watts- PoE surge protection 4 kV for all RJ45 ports- 20 Gbps switch fabric- Supports IEEE 802.3at and IEEE 802.3af-compliant PoE devices wireless access points, VoIP phones, IP cameras, etc.- Green Ethernet power-saving technology deactivates unused ports and adjusts power levels based on the cable length- Complies with the IEEE 802.3az Energy Efficient Ethernet EEE specification- Supports IEEE 802.3at/af detection and short circuit, overload and high-voltage protection- All RJ45 ports with Auto-MDIX auto uplink support- Configuration via Web browser, Telnet or SSH- Supports SNMP management- PoE Management - PoE port settings, priority and power-on delay- IGMP Snooping for multicast filtering- SNMP V1, V2C, V3 with RMON groups 1, 2, 3 & 9- Supports VLAN tag-based and port-based- Supports link aggregation trunking- Supports port mirroring- QoS Quality of Service bandwidth management- Broadcast storm control with multicast packet rate settings- Store and forward switching architecture- Supports jumbo frames up to 9 kBytes- Supports Rapid Spanning Tree/Spanning Tree protocol- IEEE 802.3x flow control for full duplex- Supports 8k MAC address entries- 512 kBytes buffer memory- High-efficiency fan delivers quiet, reliable cooling- Desktop-size metal case- Includes 19In. rackmount brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.