Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions Intellinet 520959 24-Port CAT6 Network Patch Panel 520959

Intellinet 520959 24-Port CAT6 Network Patch Panel (Discontinued)

  • Mfr # 520959
  • Zoro # G303931930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520959
Zoro #
G303931930
UPC #
766623520959
Country of Origin
China

Description

  • Color: Black.
  • Dimensions: 1.69" H x 19" W x 1.89" D.
  • Interfaces/Ports: 24 x RJ-45 10/100/1000Base-T Network.
  • Form Factor: 1U 19" Rack-mountable.
  • Connector Type: RJ-45.
  • Number of Ports: 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.