Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions Multi-Mode SC Gigabit Media Converter 506533

Multi-Mode SC Gigabit Media Converter (Discontinued)

  • Mfr # 506533
  • Zoro # G310369603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506533
Zoro #
G310369603
UPC #
766623506533
Country of Origin
India

Description

Data transfer rate: 1000 Mbps- One 1000Base-T RJ45 port, maximum distance 100 m / 300 ft. Cat5e and better- RJ45 port with Auto MDI/MDI-X support and auto-negotiation- One 1000Base-SX multi-mode Fiber SC duplex port- Fiber distance support: up to 220 m / 720 ft 62.5/125 um cable or 550 m / 1800 ft 50/125 um cable- Wavelength: 850 nm- Flow control- Status LEDs for power and Link/TX for both ports- External power adapter, 5 V DC- Functions as a stand-alone converter or can be used with the 14-slot media converter chassis, model 507356

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.