Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions 1-Port Gigabit High-Power PoE+ Extender 560962

1-Port Gigabit High-Power PoE+ Extender (Discontinued)

  • Mfr # 560962
  • Zoro # G809916776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560962
Zoro #
G809916776
UPC #
766623560962
Country of Origin
India

Description

Extends an existing PoE connection beyond the 100m 328-ft. limitSaves time and money by delivering data and power via existing network cablesCovers longer distances by cascading multiple PoE extenders Model 560962 togetherDaisy-chain up to five PoE extenders for a distance of up to 600 m 1968 ft.Supports 10/100/1000 Mbps data rates and delivers up to 25 W to a connected PoE devicePoE awareness ensures that power is only sent to IEEE 802.3af/at-compliant devices, non-PoE devices only receive dataRequires no additional power supply; draws the power directly from the PoE inputCompatible to IEEE 802.3at/af-compliant PoE injectors and PoE switches PSECompatible to IEEE 802.3at/af-compliant powered devices PDLEDs for PoE and dataFanless design ideal for silent operationCompact metal caseMounting holes for wall mountingATTENTION: Not compatible to 16-Port Fast Ethernet PoE+ Switch model 560849

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.