10 FT YELLOW CAT5E SNAGLESS PATCH CABLE
- Mfr # 319805
- Zoro # G822915541
product price:Â
$
1.85
/ea
Sold in multiples of 5 for
$9.25
Key Features
Cable Length
10 ft
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 1 Gender
Male
Performance Category
Category 5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319805
- Zoro #
- G822915541
- UPC #
- 766623319805
- Country of Origin
- China
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- Performance Category
- Category 5e
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Yellow
- Item
- Network Cable
Dimensions
- Cable Length
- 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.