Zoro Homepage

10/100/1000 AUTO-SENSING PORTS AUTOMATICALLY DETECT OPTIMAL NETWORK SPEEDS FOR A

  • Mfr # 561273

  • Zoro # G214897684


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
7.1 in
Height
1.7 in
Total Number of Network Ports
24
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
128-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561273
Zoro #
G214897684
UPC #
766623561273
Country of Origin
China

Dimensions

Length
7.1 in
Height
1.7 in
Width
11 in

Details

Total Number of Network Ports
24
Media Type Supported
Twisted Pair
Maximum Data Transfer Rate
128-MB/s
Network Technology
10/100/1000Base-T
Input Voltage
230 V AC, 110 V AC
Package Contents
24-Port Gigabit Ethernet Switch, 19" rackmount brackets, Power cable, Instructions
Power Source
Power Supply
Port/Expansion Slot Details
2(4) Gigabit Ethernet Network
Compatible Rack Unit
1U
Frequency
60 Hz, 50 Hz
Features
Fanless
Ethernet Technology
Gigabit Ethernet
Power Consumption
16 W
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.