Zoro Homepage

12U WALL MOUNT CABINET

  • Mfr # 711869

  • Zoro # G114909029


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Tempered Glass, SPCC, Cold Rolled Steel, Galvanized Steel
Width
22.4 in
Depth
17.7 in
Height
25 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711869
Zoro #
G114909029
UPC #
766623711869
Country of Origin
China

Dimensions

Width
22.4 in
Depth
17.7 in
Height
25 in
Rack Width
19 in
Rack Height
12U

Details

Item
Rack Cabinet
Material
Tempered Glass, SPCC, Cold Rolled Steel, Galvanized Steel
Maximum Weight Capacity
132.28 lb
Static/Stationary Weight Capacity
132.28 lb
Rack Type
Enclosed Cabinet
Features
Reversible Front Door, Removable Side Panel, Adjustable Depth
Assembly Required
Yes
Application
Networking
Mounting
Wall
Color
Black
Form Factor
Wall Mountable
Product Line
Intelligent

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.