Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15U DOUBLE-SECTIONED 19IN WALLMOUNT CABINET, FULLY ASSEMBLED, TEMPERE

  • Mfr # 713887

  • Zoro # G015086348


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel, Toughened Glass, SPCC
Width
21.3 in
Depth
23.6 in
Height
28.5 in
Rack Height
15U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713887
Zoro #
G015086348
UPC #
766623713887
Country of Origin
China

Dimensions

Width
21.3 in
Depth
23.6 in
Height
28.5 in
Rack Height
15U
Rack Depth
15.16 in
Rack Width
19 in

Details

Item
Rack Cabinet
Material
Cold Rolled Steel, Toughened Glass, SPCC
Static/Stationary Weight Capacity
66.14 lb
Features
Reversible Front Door, Rear Door
Assembly Required
Yes
Color
Black
Mounting
Wall, Rack
Application
LAN Switch, Patch Panel
Form Factor
Rack-mountable, Wall Mountable

Description

INTELLINET 15U DOUBLE-SECTIONED 19IN WALLMOUNT CABINET, FULLY ASSEMBLED, TEMPERE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.