Zoro Homepage

16 Port Cat6 Patch Panel

  • Mfr # 519526

  • Zoro # G0669841


product price: $35.75
/ea

Key Features

Number of Ports
16
Mounting Style
Rack-mountable
Height
1.7 in
Standards
UL
Rack Units
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519526
Zoro #
G0669841
UPC #
766623519526
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
19 in
Depth
1.9 in
Compatible Rack Width
19 in

Details

Item
Network Patch Panel
Number of Ports
16
Mounting Style
Rack-mountable
Standards
UL
Rack Units
1U
Features
Environmentally Friendly
Includes
(4) Mounting Screws, Quick Start Guide
Number of Network (RJ-45) Ports
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.