Zoro Homepage

16-PORT GIGABIT ETHERNET POE+ SWITCH WITH 2 SFP PORTS

  • Mfr # 561983

  • Zoro # G014883214


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Height
1.7 in
Width
17.3 in
Length
8.1 in
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561983
Zoro #
G014883214
UPC #
766623561983
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.3 in
Length
8.1 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Mounting
Rack
PoE Budget
250 W
Environmentally Friendly
Yes
Port/Expansion Slot Details
16 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Power Source
Power Supply, AC, PoE+
Frequency
50 Hz, 60 Hz
Network Technology
1000Base-X, 10/100/1000Base-T
Expansion Slot Type
SFP
Networking Standards
IEEE 802.3u, IEEE802.3af, IEEE 802.3ab, IEEE 802.3az, IEEE 802.3x, IEEE 802.3at, IEEE 802.3
Total Number of Network Ports
16
Power Consumption
260 W
Number of SFP Slots
2
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Application
IP Camera, VoIP Phone, Wireless Access Point, Network
Manageable
No
Housing Material
Metal
Layer Supported
2
Mounting Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.