Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-PORT GIGABIT POE+ SWITCH

  • Mfr # 561419

  • Zoro # G914883192


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Length
9.1 in
Height
1.7 in
Mounting
Desktop, Rack
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561419
Zoro #
G914883192
UPC #
766623561419
Country of Origin
China

Dimensions

Length
9.1 in
Height
1.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Mounting
Desktop, Rack
Includes
16-Port Gigabit Ethernet PoE+ Switch with 4 RJ45 Gigabit and 2 SFP Uplink Ports, Power Cable , User Guide , Rubber Feet, 19" Mounting Brackets
Total Number of Expansion Slots
2
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Power Consumption
300 W
Uplink Port
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3at, IEEE 802.3af, IEEE 802.3, IEEE 802.3az, IEEE 802.3x, IEEE 802.3ab
Expansion Slot Type
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T, 100Base-TX, 1000Base-X
Total Number of Network Ports
20
Number of SFP Slots
2
PoE Budget
300 W
Power Source
Power Supply, AC
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet Network
Application
IP Camera, IP Phone, Network, VoIP Phone, Wireless Access Point
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Modular
Yes
Layer Supported
2
Housing Material
Metal
Mounting Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.