Zoro Homepage

19 IN. CANTILEVER SHELF

  • Mfr # 715072

  • Zoro # G615806506


product price: $48.09
/ea

Key Features

Color
Jet Black
Rack Height
1U
Package Contents
19" Cantilever Shelf, Set of four cage nuts
Rack Width
19 in
Static/Stationary Weight Capacity
55.12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715072
Zoro #
G615806506
UPC #
766623715072
Country of Origin
China

Dimensions

Rack Height
1U
Rack Width
19 in
Length
11.8 in
Width
19 in
Height
1.8 in

Details

Color
Jet Black
Package Contents
19" Cantilever Shelf, Set of four cage nuts
Static/Stationary Weight Capacity
55.12 lb
Form Factor
Rack-mountable
Material
Steel
Item
Rack Shelf

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.