Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 IN. CANTILEVER SHELF

  • Mfr # 715102

  • Zoro # G015806533


product price: $54.39
/ea

Key Features

Material
Steel
Form Factor
Rack-mountable
Depth
13.8 in
Color
Jet Black
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715102
Zoro #
G015806533
UPC #
766623715102
Country of Origin
China

Dimensions

Depth
13.8 in
Width
19 in
Rack Width
19 in
Length
13.8 in
Rack Height
1U
Height
1.8 in

Details

Material
Steel
Form Factor
Rack-mountable
Color
Jet Black
Item
Rack Shelf
Features
Non-vented, Powder Coated, Rugged
Static/Stationary Weight Capacity
55.12 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.