Zoro Homepage

19 IN. VENTED BLANK PANEL, 1U

  • Mfr # 716307

  • Zoro # G421702566


product price: $30.29
/ea

Key Features

Package Contents
19" Vented Blank Panel, 1U, 4 x M6 nut, 4 x M6x12 screw, 4 x Plastic washer
Height
1.8 in
Width
19 in
Material
Cold Rolled Steel, SPCC, Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716307
Zoro #
G421702566
UPC #
735858345712
Country of Origin
China

Dimensions

Height
1.8 in
Width
19 in
Depth
0.3 in
Compatible Rack Height
1U

Details

Item
Blanking Panel
Package Contents
19" Vented Blank Panel, 1U, 4 x M6 nut, 4 x M6x12 screw, 4 x Plastic washer
Material
Cold Rolled Steel, SPCC, Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Finishing
Powder Coated
Color
Black
Device Supported
Rack, Server Cabinet
Certifications & Standards
NDAA, EIA/ECA-310-E

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.