Zoro Homepage

19 IN. WALL MOUNT 2-POST OPEN FRAME NETWORK RACK, 12U

  • Mfr # 716192

  • Zoro # G714907791


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
SPCC, Steel
Width
19.7 in
Depth
17.7 in
Height
24.7 in
Rack Post Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716192
Zoro #
G714907791
UPC #
766623716192
Country of Origin
China

Dimensions

Width
19.7 in
Depth
17.7 in
Height
24.7 in
Rack Depth
15.75 in
Rack Height
12U

Details

Item
Rack Frame
Material
SPCC, Steel
Rack Post Quantity
2
Features
Powder Coated
Rack Type
Open Frame
Assembly Required
Yes
Static/Stationary Weight Capacity
66.14 lb
Application
Network Equipment, Server, IT Equipment, Switch, Patch Panel
Color
Signal Black
Mounting
Wall
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.