Zoro Homepage

19 IN. WALL MOUNT 4-POST OPEN FRAME NETWORK RACK, 15U

  • Mfr # 716161

  • Zoro # G414907749


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Material
SPCC, Steel
Width
21.9 in
Depth
23.8 in
Height
30.7 in
Rack Depth
21.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716161
Zoro #
G414907749
UPC #
766623716161
Country of Origin
China

Dimensions

Width
21.9 in
Depth
23.8 in
Height
30.7 in
Rack Depth
21.26 in
Rack Height
15U

Details

Item
Rack Frame
Material
SPCC, Steel
Features
Powder Coated
Static/Stationary Weight Capacity
88.18 lb
Rack Type
Open Frame
Rack Post Quantity
4
Mounting
Wall
Application
Patch Panel, IT Equipment, Switch, Network Equipment, Server
Assembly
Not Required
Color
Signal Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.