Zoro Homepage

19 IN. WALL MOUNT 4-POST OPEN FRAME NETWORK RACK, 9U

  • Mfr # 716048

  • Zoro # G914907799


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
SPCC, Powder Coated Steel
Width
21.9 in
Depth
23.8 in
Height
20.2 in
Rack Post Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716048
Zoro #
G914907799
UPC #
766623716048
Country of Origin
China

Dimensions

Width
21.9 in
Depth
23.8 in
Height
20.2 in
Rack Height
9U

Details

Item
Rack Frame
Material
SPCC, Powder Coated Steel
Rack Post Quantity
4
Environmentally Friendly
Yes
Package Contents
19" Wall Mount Open Frame Network Rack, 9U, Rear-hinged Swing Frame, Mounting Hardware, 20 x 10-Screws 32-UNF, 20 x 10-32 UNF Cage Nuts, 20 x Plastic Washers
Rack Type
Open Frame
Static/Stationary Weight Capacity
88.18 lb
Features
Dual Mounting Rails
Maximum Weight Capacity
88.18 lb
Application
Patch Panel, Switch, Server, Network Equipment, Equipment Rack
Assembly
Not Required
Mounting
Wall
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.