Zoro Homepage

19 IN.WALL MOUNT 4-POST OPEN FRAME NETWORK RACK, 6U

  • Mfr # 716031

  • Zoro # G214907727


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
Powder Coated Steel, Cold-rolled Steel (CRS), SPCC
Width
21.9 in
Depth
23.8 in
Height
15 in
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716031
Zoro #
G214907727
UPC #
766623716031
Country of Origin
China

Dimensions

Width
21.9 in
Depth
23.8 in
Height
15 in
Rack Width
19 in
Rack Height
6U

Details

Item
Rack Mount Frame
Material
Powder Coated Steel, Cold-rolled Steel (CRS), SPCC
Rack Type
Open Frame
Maximum Weight Capacity
88.18 lb
Rack Post Quantity
4
Environmentally Friendly
Yes
Package Contents
19" Wall Mount 4-Post Open Frame Network Rack, 6U, Cage Nut Set
Static/Stationary Weight Capacity
88.18 lb
Application
Server, Network Equipment
Color
Black
Mounting
Wall
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.