Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Port Gig managed switch + SFP

  • Mfr # 560917

  • Zoro # G309916795


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
24
Mounting
Rack
Number of SFP Slots
2
Number of Expansion Slots
2
Network Technology
1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560917
Zoro #
G309916795
UPC #
766623560917
Country of Origin
India

Dimensions

Width
17.3 in
Length
8.1 in
Height
1.7 in

Details

Item
Ethernet Switch
Number of Ports
24
Mounting
Rack
Number of SFP Slots
2
Number of Expansion Slots
2
Network Technology
1000Base-T, 1000Base-X
Redundant Power Supply Supported
No
Power Consumption
20 W
Expansion Slot Type
SFP
Frequency
60 Hz, 50 Hz
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply
Stack Port
No
Port/Expansion Slot Details
Error-dirty-data
Manageable
Yes
Total Number of Expansion Slots
2
Total Number of Network Ports
24
Mounting Type
Rack-mountable
Layer Supported
2

Description

24 Port Web-Managed Gigabit Ethernet Switch with 2 SFP PortsThis 24 + 2 Layer 2 Gigabit Switch is a high-performance SNMP-managed device that provides users with 24 10/100/1000 Mbps Ethernet and 2 additional Gigabit SFP ports. The Web/SNMP management provides remote control capability providing flexible network management and monitoring options. Whether managed through an In.in-bandIn. SNMP management station or an Internet Web browser, the Intellinet 560917 Gigabit switch facilitates network management and problem diagnosis. All RJ45 ports with Auto-MDIX and NWay auto-negotiation support Complies with the IEEE 802.3az Energy Efficient EEE specification Web-or Telnet-based configuration SNMP V1, V2 with RMON groups 1, 2, 3, and 9 VLAN Tag-based and port-based 802.1x authentifcation and IP/MAC based Access Control Lists ACL Link Aggregation/ACP Port Trunking IGMP Snooping Bandwidth control per port Port Mirroring Broadcast storm control with multicast packet rate settings Supports jumbo frames up to 9kBytes Rapid Spanning Tree/Spanning Tree protocol Store and forward switching architecture Fanless design ideal for silent operation Full/half duplex operation IEEE 802.3x flow control for full duplex 8K MAC Address entries Packet Filter/Forwarding Rate: 1,488,000 pps 1000Mbps, 148,900 pps 100Mbps, 14,880 pps 10MbpsRackmount Packet Buffer Memory: 512kBytes Total Ports: 26 Gigabit Ethernet Ports: 24 SFP Ports: 2 QoS: port-based, 802.1p, DSCP IEEE Protocols: 802.1d, 802,1p, 802.1q, 802.1s, 802.3ad, 802.3, 802.3ab, 802.3az, 802.3u, 802.3x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.