Zoro Homepage

24-PORT GIGABIT ETHERNET POE+ SWITCH WITH 2 SFP PORTS

  • Mfr # 561891

  • Zoro # G114883077


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Height
1.7 in
Includes
24-Port Gigabit Ethernet PoE+ Switch with 2 SFP Ports, Power Cable, Instructions, 19" Rackmount Brackets
Mounting
Rack
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561891
Zoro #
G114883077
UPC #
766623561891
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.3 in
Length
8.2 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Includes
24-Port Gigabit Ethernet PoE+ Switch with 2 SFP Ports, Power Cable, Instructions, 19" Rackmount Brackets
Mounting
Rack
Network Technology
1000Base-X, 10/100/1000Base-T
Power Source
Power Supply, AC, PoE+
Total Number of Network Ports
24
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3az, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3at, IEEE802.3af
Power Consumption
400 W
Number of SFP Slots
2
PoE Budget
370 W
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot
PoE (RJ-45) Port
Yes
Application
VoIP Phone, Network, IP Camera, Wireless Access Point
Material
Metal
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Layer Supported
2
Mounting Type
Rack-mountable
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.