Zoro Homepage

24-PORT GIGABIT ETHERNET POE+ SWITCH WITH 2 SFP PORTS

  • Mfr # 561907

  • Zoro # G914883185


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Includes
24-Port Gigabit Ethernet PoE+ Switch with 2 SFP Ports, Power Cable, Instructions, 19" Rackmount Brackets
Height
1.7 in
Length
8.1 in
Mounting
Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561907
Zoro #
G914883185
UPC #
766623561907
Country of Origin
China

Dimensions

Height
1.7 in
Length
8.1 in
Width
17.3 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Includes
24-Port Gigabit Ethernet PoE+ Switch with 2 SFP Ports, Power Cable, Instructions, 19" Rackmount Brackets
Mounting
Rack
Total Number of Expansion Slots
2
Frequency
60 Hz, 50 Hz
Total Number of Network Ports
24
Power Source
PoE+, Power Supply, AC
Networking Standards
IEEE 802.3, IEEE 802.3ab, IEEE 802.3x, IEEE802.3af, IEEE 802.3u, IEEE 802.3at, IEEE 802.3az
Network Technology
10/100/1000Base-T, 1000Base-X
Power Consumption
400 W
PoE Budget
370 W
Number of SFP Slots
2
Environmentally Friendly
Yes
Expansion Slot Type
SFP
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Application
VoIP Phone, Network, IP Camera, Wireless Access Point
Material
Metal
Housing Material
Metal
Layer Supported
2
Mounting Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.