Zoro Homepage

4-IN-1 CABLE TESTER RJ-11, RJ-45, USB AND BNC

  • Mfr # 351911

  • Zoro # G815718623


product price: $33.95
/ea

Key Features

Serial Port
Yes
Status Indicators
LEDs indicate connections and faults
USB
Yes
Maximum Length
600 ft
Device Function
Cable Fault Testing, LAN Cable Testing, Telephone Cable Testing, Mismatched Wiring Testing, BNC Cable Testing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351911
Zoro #
G815718623
UPC #
766623351911
Country of Origin
China

Dimensions

Maximum Length
600 ft

Details

Serial Port
Yes
Status Indicators
LEDs indicate connections and faults
USB
Yes
Device Function
Cable Fault Testing, LAN Cable Testing, Telephone Cable Testing, Mismatched Wiring Testing, BNC Cable Testing
Item
Cable Analyzer
Network (RJ-45)
Yes

Description

INTELLINET 4-IN-1 CABLE TESTER RJ-11, RJ-45, USB AND BNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.