Zoro Homepage

5 Port 10/100 Desktop Metal Switch

  • Mfr # 523301

  • Zoro # G0443592


product price: $12.39
/ea

Key Features

Standards
FCC Class B, CE Mark
Color
Black
Includes
5-Port Fast Ethernet Office Switch, External Power Adapter, User manual
Mounting
Desktop
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523301
Zoro #
G0443592
UPC #
766623523301
Country of Origin
Unknown

Dimensions

Length
3"
Height
1"
Width
4.8"

Details

Item
Ethernet Switch
Standards
FCC Class B, CE Mark
Color
Black
Includes
5-Port Fast Ethernet Office Switch, External Power Adapter, User manual
Mounting
Desktop
Twisted Pair Cable Standard
Category 5
Network Technology
10/100Base-TX
Total Number of Network Ports
5
Power Source
Power Adapter
Number of Network (RJ-45) Ports
5
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Port/Expansion Slot Details
5 x Fast Ethernet Network
Uplink Port
No
Stack Port
No
Mounting Type
Desktop
Layer Supported
2

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.