Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-PORT 2.5G ETHERNET POE+ SWITCH

  • Mfr # 561921

  • Zoro # G314883112


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Width
6.3 in
Height
1 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561921
Zoro #
G314883112
UPC #
766623561921
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Height
1 in
Length
4.3 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Standards
TAA Compliant
Mounting
Wall, Desktop
PoE Budget
55 W
Power Consumption
58 W
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T, 2500Base-T
Frequency
60 Hz, 50 Hz
Total Number of Network Ports
5
Maximum Data Transfer Rate
312.50-MB/s
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Power Source
Power Adapter
Networking Standards
IEEE 802.3bz, IEEE 802.3af, IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3at, IEEE 802.3ab
Network (RJ-45)
Yes
Port/Expansion Slot Details
5 x 10/100/1000/2500 Gigabit Ethernet RJ-45 Network Ports
PoE (RJ-45) Port
Yes
Manageable
No
Application
Enterprise, Wireless Access Point, Network, IP Camera, VoIP Phone
Material
Metal
Data Transfer Rate
312.50 MB/s
Mounting Type
Wall Mountable, Desktop
Housing Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.