Zoro Homepage

5-PORT GIGABIT ETHERNET POE+ SWITCH

  • Mfr # 561839

  • Zoro # G314883082


product price: $65.99
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Height
1.1 in
Mounting
Desktop
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561839
Zoro #
G314883082
UPC #
766623561839
Country of Origin
China

Dimensions

Height
1.1 in
Length
3.4 in
Width
5.1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.