Zoro Homepage

5-PORT GIGABIT ETHERNET POE+ SWITCH WITH SFP PORT

  • Mfr # 561822

  • Zoro # G214883175


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Height
1.1 in
Width
6 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561822
Zoro #
G214883175
UPC #
766623561822
Country of Origin
China

Dimensions

Height
1.1 in
Width
6 in
Length
3.4 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.