50 FT BLUE CAT6 SNAGLESS PATCH CABLE
- Mfr # 342438
- Zoro # G822781085
product price:Â
$
17.59
/ea
Key Features
Cable Jacket Color
Blue
End 1 Gender
Male
Performance Category
Category 6
End 2 Gender
Male
Cable Length
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342438
- Zoro #
- G822781085
- UPC #
- -
- Country of Origin
- China
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- NEC Article and Type
- CM
- Item
- Network Cable
Dimensions
- Cable Length
- 49.21 ft
- Wire Size
- 24 AWG
- Outside Dia.
- 0.22 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.