6-PORT FAST ETHERNET SWITCH WITH 4 POE PORTS 1 X HIGH-POWER POE 65W

  • Mfr # 561686

  • Zoro # G714876967


product price: $52.29
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Width
6 in
Depth
3.4 in
Includes
6-Port Fast Ethernet Switch with 4 PoE Ports (1 x High-Power PoE), Power Adapter, Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561686
Zoro #
G714876967
UPC #
766623561686
Country of Origin
China

Dimensions

Width
6 in
Depth
3.4 in
Height
1.1 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Includes
6-Port Fast Ethernet Switch with 4 PoE Ports (1 x High-Power PoE), Power Adapter, Instructions
Network (RJ-45)
Yes
Network Technology
10/100Base-TX
Uplink Port
Yes
Frequency
60 Hz, 50 Hz
Environmentally Friendly
Yes
PoE Budget
65 W
Power Source
Power Adapter, AC
Networking Standards
IEEE 802.3u, IEEE 802.3af, IEEE 802.3at, IEEE 802.3x, IEEE 802.3
Total Number of Network Ports
6
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
3 x Fast Ethernet PoE, 1 x Ethernet Hi-PoE, 2 x Fast Ethernet Network
Media Type Supported
Twisted Pair
Ethernet Technology
Fast Ethernet
Material
Metal
Application
IP Camera, IP Phone, Wireless Access Point, VoIP Phone
Green Environmental Attribute
Environmentally Friendly
Layer Supported
2
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.