Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port 10/100 Desktop Metal Switch

  • Mfr # 523318

  • Zoro # G0446532


product price: $19.79
/ea

Key Features

Mounting
Desktop
Height
1"
Width
6.1"
Color
Black
Length
3.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523318
Zoro #
G0446532
UPC #
766623523318
Country of Origin
Unknown

Dimensions

Height
1"
Width
6.1"
Length
3.3"

Details

Item
Ethernet Switch
Mounting
Desktop
Color
Black
Power Consumption
1.60 W
Ethernet Technology
Fast Ethernet
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5
Port/Expansion Slot Details
8 x Fast Ethernet Network
Number of Network (RJ-45) Ports
8
Network Technology
10/100Base-TX
Power Source
Power Adapter
Total Number of Network Ports
8
PoE (RJ-45) Port
No
Uplink Port
No
USB
No
Management Port
No
Stack Port
No
Layer Supported
2
Mounting Type
Desktop

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.