Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT 2.5G ETHERNET POE+ SWITCH

  • Mfr # 561938

  • Zoro # G514883134


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Width
9.4 in
Height
1.1 in
Length
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561938
Zoro #
G514883134
UPC #
766623561938
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.4 in
Height
1.1 in
Length
4.1 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Mounting
Wall, Compact, Desktop
Media Type Supported
Twisted Pair
Ethernet Technology
2.5 Gigabit Ethernet
Port/Expansion Slot Details
8 x 2.5 Gigabit Ethernet PoE+
PoE (RJ-45) Port
Yes
PoE Budget
100 W
Total Number of Network Ports
8
Networking Standards
IEEE 802.3x, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3bz, IEEE 802.3at, IEEE 802.3u, IEEE 802.3
Network Technology
2.5GBase-T
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Power Source
Power Adapter
Power Consumption
105 W
Material
Metal
Application
Enterprise, Network
Manageable
No
Layer Supported
2
Mounting Type
Wall Mountable, Compact, Desktop
Housing Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.