Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 PORT GIGABIT ETHERNET SWITCH

  • Mfr # 530347

  • Zoro # G614876166


product price: $32.69
/ea

Key Features

Height
1.1 in
Length
3.1 in
Includes
8-Port Gigabit Ethernet Switch, External Power Adapter, User Manual
Mounting
Desktop
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530347
Zoro #
G614876166
UPC #
766623530347
Country of Origin
China

Dimensions

Height
1.1 in
Length
3.1 in
Width
5.5 in

Details

Item
Ethernet Switch
Includes
8-Port Gigabit Ethernet Switch, External Power Adapter, User Manual
Mounting
Desktop
Color
Black
Twisted Pair Cable Standard
Category 5e
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Power Source
Power Adapter
Number of Network (RJ-45) Ports
8
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Network Technology
10/100/1000Base-T
Power Consumption
2.75 W
Stack Port
No
Redundant Power Supply Supported
No
PoE (RJ-45) Port
No
Uplink Port
No
Layer Supported
2
Mounting Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.