Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions 8 Port POE 10/100 Desktop Switch 560764

8 Port POE 10/100 Desktop Switch (Discontinued)

  • Mfr # 560764
  • Zoro # G209916772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560764
Zoro #
G209916772
UPC #
766623560764
Country of Origin
India

Description

8-Port Fast Ethernet PoE/PoE+ Switch- The Intellinet 8-Port Fast Ethernet PoE+ Switch 560764 is designed to pass both data and electrical power to a number of PoE-compatible devices via standard Cat5e or Cat6 network cables. Equipped with eight Fast Ethernet ports all of which support 802.3at/af PoE/PoE+, this switch can power wireless LAN access points and bridges, VoIP phones, IP video cameras and more while delivering network speeds of up to 100 Mbps. - All RJ45 ports with Auto-MDIX auto uplink support- Store and forward switching architecture- IEEE 802.3x flow control for full duplex- Supports up to 4096 MAC address entries- Desktop Packet Buffer Memory: 160kBytes - Total Ports: 8 - PoE Ports: 8 RJ45 802.3at/af PoE and PoE+ - Maximum PoE Power Consumption: 70W - IEEE Protocols: 802.3, 802.3af, 802.3at, 802.3u, 802.3x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.