Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT POE+ INDUSTRIAL SWITCH W/ 2 SFPS

  • Mfr # 508261

  • Zoro # G814882929


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10/100/1000Base-T, 1000Base-X
Network (RJ-45)
Yes
Total Number of Expansion Slots
2
PoE Budget
240 W
Layer Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508261
Zoro #
G814882929
UPC #
766623508261
Country of Origin
Philippines

Dimensions

Width
4 in

Details

Network Standard
10/100/1000Base-T, 1000Base-X
Network (RJ-45)
Yes
Total Number of Expansion Slots
2
PoE Budget
240 W
Layer Supported
2
Expansion Slot Type
SFP
Power Consumption
255 W
Form Factor
DIN Rail Mountable
Power Source
DC
Features
Alarm Relay, Surge Protection, IP40, LED Indicator, Fanless
Item
Ethernet Switch
Networking Standards
IEEE 802.3af, IEEE 802.3, IEEE 802.3z, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3u, IEEE 802.3x, IEEE 802.3i
Standards
FCC Class ACEUKCANDAA
Maximum Data Transfer Rate
128-MB/s
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Expansion Slot
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Includes
Industrial 8-Port Gigabit Ethernet PoE+ Switch with 2 SFP PortsDIN-rail mount bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.