Zoro Homepage

8-PT GIGABIT POE+ SWITCH W/ POE PASSTHRU

  • Mfr # 561679

  • Zoro # G014883153


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
57 V DC, 48 V DC
Includes
PoE-Powered 8-Port Gigabit Ethernet PoE+ Switch with PoE Passthrough, Instructions
Width
9.4 in
Height
1.1 in
Depth
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561679
Zoro #
G014883153
UPC #
766623561679
Country of Origin
China

Dimensions

Width
9.4 in
Height
1.1 in
Depth
4.1 in

Details

Item
Ethernet Switch
Input Voltage
57 V DC, 48 V DC
Includes
PoE-Powered 8-Port Gigabit Ethernet PoE+ Switch with PoE Passthrough, Instructions
Network (RJ-45)
Yes
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
1 x Gigabit Ethernet PoE++, 7 x Gigabit Ethernet PoE
Networking Standards
IEEE 802.3x, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3bt, IEEE 802.3az, IEEE 802.3at, IEEE 802.3u, IEEE 802.3i
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Power Source
PoE, DC
PoE Budget
85 W
Green Environmental Attribute
Environmentally Friendly
Material
Metal
Layer Supported
2
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.