Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 X Poe Ports, Ieee 802.3At/Af Power-Over-Ethernet (Poe+/Poe),

  • Mfr # 560764

  • Zoro # G0487257


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Width
11"
Mounting
Desktop
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560764
Zoro #
G0487257
UPC #
766623560764
Country of Origin
Unknown

Dimensions

Width
11"
Height
1.7"
Length
7 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Mounting
Desktop
Includes
8-Port Fast Ethernet PoE+ Switch, Power Cable, User Manual
Standards
FCC Class A, CEIEEE Standards: 802.3, 802.3ab, 802.3af, 802.3at, 802.3u, 802.3x
PoE Budget
140 W
Frequency
60 Hz, 50 Hz
Port/Expansion Slot Details
8 x Fast Ethernet PoE+
Media Type Supported
Twisted Pair
Power Consumption
150 W
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3u, IEEE 802.3af, IEEE 802.3az, IEEE 802.3x, IEEE 802.3, IEEE 802.3at
Twisted Pair Cable Standard
Category 6
Total Number of Network Ports
8
Network (RJ-45)
Yes
Number of PoE+ (RJ-45) Ports
8
Power Source
Power Supply
Network Technology
10/100Base-TX
Ethernet Technology
Fast Ethernet
Uplink Port
Yes
Management Port
No
Material
Metal
Application
Wireless Access Point, VoIP Phone, IP Camera, Network
Manageable
No
USB
No
Housing Material
Metal
Layer Supported
2
Mounting Type
Desktop

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.