Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions CAT-5E UTP 3 ft. Patch Cable (Black) 320740

CAT-5E UTP 3 ft. Patch Cable (Black) (Discontinued)

  • Mfr # 320740
  • Zoro # G0218182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320740
Zoro #
G0218182
UPC #
766623320740
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Cable Type
Category 5e
Color
Black
Features
Snagless, Molded, Booted, Rugged, Strain Relief
Shielding
No
Product Type
Network Cable

Description

For a reliable connection, the 3 ft. Intellinet CAT-5E UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.