Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions CAT-6 50 ft. Patch Cable (Blue) 342438

CAT-6 50 ft. Patch Cable (Blue) (Discontinued)

  • Mfr # 342438
  • Zoro # G0226975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342438
Zoro #
G0226975
UPC #
766623342438
Country of Origin
China

Dimensions

Cable Length
49.21 ft

Details

Cable Type
Category 6
Color
Blue
Features
Strain Relief, Rugged, Booted, Snagless, Molded
Shielding
No
Product Type
Network Cable

Description

The CAT-6 Patch Cable, 50 ft., from Intellinet is made with a PVC jacket for flexibility and durability and features gold-plated contacts to ensure the best connection. Snag-free boots protect the RJ-45 connectors. EIA/TIA approved, these cables come with a limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.