Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intellinet Network Solutions CAT-6 UTP 100 ft. Patch Cable (Black) 342124

CAT-6 UTP 100 ft. Patch Cable (Black) (Discontinued)

  • Mfr # 342124
  • Zoro # G0228908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342124
Zoro #
G0228908
UPC #
766623342124
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Cable Type
Category 6
Color
Black
Features
Booted, Molded, Snagless
Material
Polyvinyl Chloride (PVC) - Jacket
Product Type
Network Cable

Description

For a reliable connection, the Intellinet 100 ft. CAT-6 UTP Patch Cable delivers. This cable features gold-plated contacts and a unique PVC jacket, as well as strain relief and snag-free boots. It has been standards tested and meets or exceeds current standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.