Zoro Homepage

Cat5E Ivory Keystone Jack Utp

  • Mfr # 210188

  • Zoro # G0664768


product price: $1.35
/ea
Sold in multiples of 5 for $6.75

Key Features

Material
Plastic
Color
Ivory
Connector Type
RJ-45 Network - Female
Features
Stranded; 110 Block
Standards
ANSI/TIA/EIA 568B.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210188
Zoro #
G0664768
UPC #
766623210188
Country of Origin
Unknown

Details

Item
Keystone Jack
Material
Plastic
Color
Ivory
Connector Type
RJ-45 Network - Female
Features
Stranded; 110 Block
Standards
ANSI/TIA/EIA 568B.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.